Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
DAYTON

6-Stage Centrifugal Coolant Pump, 6.6/3.3 Amps, 2 HP

  • Item# 1XLL9
  • Mfr. Model# 1XLL9
  • Catalog Page# 3351
  • UNSPSC# 40151533
6-Stage Centrifugal Coolant Pump, 6.6/3.3 Amps, 2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,093.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 72.05 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pump
  • Type Centrifugal Coolant
  • HP 2
  • Phase 3
  • Amps 6.6/3.3
  • Voltage 230/460
  • Number of Stages 6
  • Length (In.) 7-1/2
  • Width (In.) 7-1/2
  • Height (In.) 22-1/2
  • Discharge Port (In.) 1
  • Bolt Circle Dia. (In.) 8-1/2
  • Motor Type TEFC
  • GPM @ 25 PSI 25
  • GPM @ 50 PSI 20
  • Max. Pressure (PSI) 95
  • GPM of Oil 500 SSU @ 3 Ft. of Head 22
  • GPM of Oil 500 SSU @ 6 Ft. of Head 22
  • GPM of Oil 500 SSU @ 9 Ft. of Head 22
  • GPM of Oil 500 SSU @ 12 Ft. of Head 22
  • GPM of Oil 500 SSU @ 15 Ft. of Head 22
  • GPM of Oil 500 SSU @ 18 Ft. of Head 22
  • GPM of Oil 500 SSU @ 21 Ft. of Head 22
  • GPM of Oil 500 SSU @ 24 Ft. of Head 22
  • Max. Immersion Depth (In.) 7-1/8
  • RPM 3450
  • Impeller Material 304 Stainless Steel
  • Body Material Cast Iron
  • Max. Recommended Viscosity 500 SSU
  • Max. Suction Lift (Ft.) 3
  • Max. Temp. 180 F
  • Shaft Material 304 Stainless Steel
  • Shaft Seal Silicon Carbide
  • Elastomer Viton
  • Application Machine Tool Coolants, Light Oils
  • For Use With Non-Flammable Liquids Compatible with Pump Component Materials
  • Includes By-Pass Kit
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.