Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/2 HP Thermoplastic Deep Well Submersible Pump, 10 GPM

  • Item# 1LZU4
  • Mfr. Model# 1LZU4
  • Catalog Page# 3308
  • UNSPSC# 40151511
1/2 HP Thermoplastic Deep Well Submersible Pump, 10 GPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $595.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Submersible pump with built-in thermal protection are for use in wells with 4" or larger I.D. in home, farm, ranch, commercial, and industrial applications.Delivers a more consistent volume of water over the range of pressure switch settings than a jet pump. Includes pump, motor, and built-in acetyl check valves. Install vertically or horizontally. Features “in-the-motor” controls and wire directly to water system pressure switch or power supply; no control box needed.

View More

Technical Specs

  • Item Pump
  • Type Deep Well Submersible
  • Number of Wires 2
  • GPM 10
  • HP 1/2
  • Voltage 115
  • Amps AC 12
  • Phase 1
  • Stages 6
  • GPM @ Vertical Depth to Water @ 20 Ft @ 30 PSI 14
  • GPM @ Vertical Depth to Water @ 100 Ft @ 30 PSI 10
  • GPM @ Vertical Depth to Water @ 20 Ft @ 50 PSI 12
  • GPM @ Vertical Depth to Water @ 100 Ft @ 50 PSI 6
  • Built-In Check Valve Yes
  • Pump Material Thermoplastic
  • Impeller Material Celcon
  • Discharge Port (In.) 1.25
  • Flow Ranges (GPM) 5 - 13
  • Max. Operating Temp. (F) 86
  • Motor Franklin(TM)
  • Pump Bearings PEEK
  • Pump-Motor Shell Stainless Steel
  • Screen Material Polyethylene
  • Shaft Material 303 Stainless Steel
  • Tank PSI 2030405060
  • GPM of Water @ 20 Ft @ 30, 50 PSI 14 12
  • GPM of Water @ 40 Ft @ 30, 50 PSI 13 11
  • GPM of Water @ 60 Ft @ 30, 50 PSI 12 10
  • GPM of Water @ 80 Ft @ 30, 50 PSI 11 8
  • GPM of Water @ 100 Ft @ 30, 50 PSI 10 6
  • GPM of Water @ 125 Ft @ 30, 50 PSI 9 -
  • GPM of Water @ 150 Ft @ 30, 50 PSI 6 -
  • GPM of Water @ 175 Ft @ 30, 50 PSI - -
  • GPM of Water @ 200 Ft @ 30, 50 PSI - -
  • GPM of Water @ 250 Ft @ 30, 50 PSI - -
  • GPM of Water @ 300 Ft @ 30, 50 PSI - -
  • GPM of Water @ 350 Ft @ 30, 50 PSI - -
  • GPM of Water @ 400 Ft @ 30, 50 PSI - -
  • GPM of Water @ 450 Ft @ 30, 50 PSI - -
  • GPM of Water @ 500 Ft @ 30, 50 PSI - -
  • Max. Head (Ft.) 231
  • Well Capacity Average
  • Recommended Tank 3YA57, 3YA58, 4MY61
  • Length (In.) 22-7/64
  • Height (In.) 22-7/64
  • Width (In.) 3-3/4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.