Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

2 HP Straight Center Discharge Pump, 3 Phase, 208-230/460 Voltage, Cast Iron Housing Material

  • Item# 12A054
  • Mfr. Model# 12A054
  • Catalog Page# 3297
  • UNSPSC# 40151503
2 HP Straight Center Discharge Pump, 3 Phase, 208-230/460 Voltage, Cast Iron Housing Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,359.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 104.0 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features replaceable case ring and easy-access housing drain plug. Does not have overload protection and requires a pump control box, sold separately. Replacement seals are also sold separately.

View More

Technical Specs

  • Item Straight Center Discharge Pump
  • HP 2
  • Phase 3
  • Voltage 208-230/460
  • Amps 5.6-5.2/2.6
  • Hz 60
  • Duty Continuous
  • Inlet 2" NPT
  • Outlet 1-1/4" NPT
  • Motor Enclosure TEFC
  • Wetted Materials Cast Iron, Bronze, Carbon, Ceramic, Buna N, Stainless Steel
  • Impeller Material Bronze
  • Housing Material Cast Iron
  • Seal Material Carbon Ceramic, NBR Elastomer, 304 Stainless Steel
  • Max. Specific Gravity 1.0
  • Impeller Type Closed
  • Bearing Type Double Sealed Ball
  • Port Rotation 4 Position Increments
  • Agency Compliance UL Approval in Motor
  • Manufacturers Warranty Length 1 yr.
  • Best Efficiency Range GPM @ Head 41 to 53 gpm @ 120 to 83 ft.
  • Inlet Pressure 100 psi
  • Max. Dia. Solids 15/ 32"
  • Max. Head 63 ft.
  • Max. Liquid Temp. 200 Degrees F
  • Max. Pressure 27 psi
  • Height 16-1/2"
  • Length 18-1/4"
  • Width 10-1/4"
  • Frame 145JM
  • Includes Manual
  • Max. Case Pressure 200 psi
  • Motor RPM 3450
  • Motor Type 3 - Phase
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.