Navigation Menu New

Access My Account, Order History, Lists and more here.

43XR10 VE10D955PG UNSPSC # 40101604

DAYTON

Grainger Choice Product

Propeller, Aluminum, Direct Drive Drive Type, 5/16 in Bore Dia. (In.)

  • Item # 43XR10
  • Mfr. Model # VE10D955PG
  • UNSPSC # 40101604
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

DAYTON

Grainger Choice Product

Propeller, Aluminum, Direct Drive Drive Type, 5/16 in Bore Dia. (In.)

  • Item # 43XR10
  • Mfr. Model # VE10D955PG
  • UNSPSC # 40101604
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Propeller
  • Propeller Dia. (In.) 14 in
  • Bore Dia. (In.) 5/16 in
  • Bore Dia. (mm) 7.93
  • Pitch 19 Degrees
  • Rotation CW
  • Hub Location Intake
  • Number of Blades 3
  • HP 1/20 hp
  • RPM 1720
  • Drive Type Direct Drive
  • Blade Material Aluminum
Back to Top