Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Belt-Drive Pressure Plunger Pump, 1750 RPM, 24 mm Shaft Dia.

  • Item# 1MCX8
  • Mfr. Model# 1MCX8
  • Catalog Page# 3355
  • UNSPSC# 40151510
Belt-Drive Pressure Plunger Pump, 1750 RPM, 24 mm Shaft Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,120.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Plunger Pump
  • Type Belt-Drive
  • Flow Capacity (GPM) 6.6
  • RPM 1750
  • HP Required @ 500 PSI 2.3
  • HP Required @ 1000 PSI 4.5
  • HP Required @ 1500 PSI 6.8
  • HP Required @ 2000 PSI 9.1
  • HP Required @ 2500 PSI 11.3
  • HP Required @ 3000 PSI 13.6
  • HP Required @ 3500 PSI 15.9
  • HP Required @ 4000 PSI 18.1
  • Shaft Dia. 24 mm
  • Inlet Port (In.) 3/4 F
  • Discharge Port (In.) 3/8 F
  • Length (In.) 12.2
  • Width (In.) 9.7
  • Height (In.) 5.8
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • Bearings Premium Tapered Roller
  • Max. Fluid Temp. (F) 140
  • Max. Inlet Pressure (PSI) 100
  • Driver Type Electric Motor or Gasoline Engine
  • Connecting Rod Aluminum
  • Crankcase Precision Die Cast
  • Discharge Pressure (PSI) 4000
  • Manifold Material Forged Brass
  • Plunger Ceramic
  • Lubrication Splash
  • Crankshaft Hardened Steel
  • Pump Head Forged Brass
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.