Skip Content

C3
DAYTON

Press,Arbor,3 Ton

  • Item # 1UH14
  • My Part #
  • Mfr. Model # 1UH14
  • Catalog Page # N/A
  • UNSPSC # 23161513
Press,Arbor,3 Ton close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $609.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 235.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ratcheting arbor press offers consistent force when broaching or pressing large items. It features a counterweight for rapid handle return and a quick ram advance via the side-mounted handwheel. Rotating table has 4 slots.

View More

Technical Specs

  • Item Ratcheting Arbor Press
  • Force in Tons 3
  • Swing (In.) 13-1/4"
  • Table Work Surface (In.) 8 1/2 x 10"
  • Anvil Dia. Work Area (In.) 7-13/16
  • Range of Slot Widths (In.) 1 to 2
  • Max. Work Height (In.) 17-1/2"
  • Ram Dimensions (In.) 1-1/4 x 1-1/4"
  • Ram Hole Dia. x Depth (In.) 1/2 x 1"
  • Height (In.) 28"
  • Width (In.) 10"
  • Depth (In.) 22-1/4"
  • Base Size (In.) 10 x 21-1/4"
  • Construction Cast Iron
  • Features 4 Position Rotating Anvil, a magnetic insert to hold the punch.
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.