Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

36" Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, 36" x 36" Opening Required

  • Item# 4C228
  • Mfr. Model# 4C228
  • Catalog Page# 3014
  • UNSPSC# 40101504
36" Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, 36" x 36" Opening Required close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $148.50 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These ceiling shutters fit flush in ceiling opening below whole-house fans. They feature tie rods at each side to assure a uniform opening when the fan is operating. Also has white louvers with felted edges; louvers are reinforced with galvanized steel.

View More

Technical Specs

  • Item Whole House Fan Premium Ceiling Shutter / Ceiling Shutter
  • Fits Fan Dia. 36"
  • Shutter Overall Size 38"
  • Shutter Construction Material Extruded Aluminum Frame and G-90 Galvanized Tie Rods
  • Shutter Opening Required 36" x 36"
  • Shutter Free Area 7.293 sq. ft.
  • Shutter Mounting Position Horizontal
  • Shutter Mounting Location Ceiling
  • Shutter Item Whole House Fan Premium Ceiling Shutter
  • Length 38"
  • Width 38"
  • Frame Depth 1-3/8"
  • Open Depth 5"
  • Flange Width 1-1/2"
  • Mounting Hole Size Prepunched
  • Max. Velocity 2250 FPM
  • Blade Material White Painted Aluminum
  • For Use With 36" Whole House Fans
  • Number of Panels 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


36 In Whole House Fan Premium Ceiling Shutter / Ceiling Shutter, 36 In x 36 In Opening Required is rated 3.7 out of 5 by 3.
Rated 5 out of 5 by from Bought this shutter to replace 30 year old shutter. This is a well built product and works great. Removed the return spring since shutters fall back to the closed position when fan is turned off.
Date published: 2014-10-02
Rated 4 out of 5 by from Very clean looking product. Have to be careful when installing so you dont bend the flaps or they will not close correctly. The spring tension is alittle tricky to set . All in all Im happy and it works great. I would reccommend this shutter.
Date published: 2013-05-20
Rated 2 out of 5 by from Just bought this shutter on 8/28/12 for an existing whole house fan.First the shutter's gasket material on the edge of each louver was not trimmed properly from the factory. Second, once installed the "adjustment" spring that is included does not permit a few of the louvers to close properly. The spring keeps tension on the rail that connects all the louvers. Poor design. i would not recommend that anyone buy this shutter. Between the louvers not closing completely and the gasket pieces exposed, it is an eyesore to look. I was better off with the piece of sheet rock I had over the fan's opening and just to not use the fan.
Date published: 2012-08-31
  • y_2017, m_3, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_3
  • loc_en_US, sid_4C228, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.