Skip Content

 
TM
DAYTON

Prefilter

Prefilter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Prefilter 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
For Use With
Please Select
Frame Included
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
For Use With
Frame Included
Price
Qty
Please use Qty box to add item(s) to cart.
2HPD6
1/2x4-3/4x6-15/16
1/2"
4-3/4"
6-15/16"
2HPD4, 2HPD5
No

$10.88 / each

Enter location to check availability
Catalog Page #  3823 

Price $10.88 / each

Technical Specs

  • Nominal Filter Size 1/2x4-3/4x6-15/16
  • Nominal Height 1/2"
  • Nominal Width 4-3/4"
  • Nominal Depth 6-15/16"
  • For Use With 2HPD4, 2HPD5
  • Item Prefilter
  • Frame Included No
2HPC6
1/2x5-1/4x16-15/16
1/2"
5-1/4"
16-15/16"
2HPC4
Yes

$17.61 / each

Enter location to check availability
Catalog Page #  3823 

Price $17.61 / each

Technical Specs

  • Nominal Filter Size 1/2x5-1/4x16-15/16
  • Nominal Height 1/2"
  • Nominal Width 5-1/4"
  • Nominal Depth 16-15/16"
  • For Use With 2HPC4
  • Item Prefilter
  • Frame Included Yes
2HNT8
12-1/4x2x12-1/4
12-1/4"
2"
12-1/4"
2HNT7
Yes

$39.25 / each

Enter location to check availability
Catalog Page #  NA

Price $39.25 / each

Technical Specs

  • Nominal Filter Size 12-1/4x2x12-1/4
  • Nominal Height 12-1/4"
  • Nominal Width 2"
  • Nominal Depth 12-1/4"
  • For Use With 2HNT7
  • Item Prefilter
  • Frame Included Yes
2HNT9
12-1/4x2x12-1/4
12-1/4"
2"
12-1/4"
2HNT7
Yes

$85.25 / each

Enter location to check availability
Catalog Page #  NA

Price $85.25 / each

Technical Specs

  • Nominal Filter Size 12-1/4x2x12-1/4
  • Nominal Height 12-1/4"
  • Nominal Width 2"
  • Nominal Depth 12-1/4"
  • For Use With 2HNT7
  • Item Prefilter
  • Frame Included Yes
2HNP7
12x16x1
12"
16"
1"
2HNP4, 2HNP5, 2HNP6
Yes

$47.95 / each

Enter location to check availability
Catalog Page #  3822 

Price $47.95 / each

Technical Specs

  • Nominal Filter Size 12x16x1
  • Nominal Height 12"
  • Nominal Width 16"
  • Nominal Depth 1"
  • For Use With 2HNP4, 2HNP5, 2HNP6
  • Item Prefilter
  • Frame Included Yes
2HPC1
2-3/16x9-1/16x12-3/4
2-3/16"
9-1/16"
12-3/4"
2HPB8, 2HPB9
Yes

$10.42 / each

Enter location to check availability
Catalog Page #  3823 

Price $10.42 / each

Technical Specs

  • Nominal Filter Size 2-3/16x9-1/16x12-3/4
  • Nominal Height 2-3/16"
  • Nominal Width 9-1/16"
  • Nominal Depth 12-3/4"
  • For Use With 2HPB8, 2HPB9
  • Item Prefilter
  • Frame Included Yes
2HNT4
21-3/4x2x21-3/4
21-3/4"
2
21-3/4"
2HNT2, 2HNT3
No

$43.45 / each

Enter location to check availability
Catalog Page #  NA

Price $43.45 / each

Technical Specs

  • Nominal Filter Size 21-3/4x2x21-3/4
  • Nominal Height 21-3/4"
  • Nominal Width 2
  • Nominal Depth 21-3/4"
  • For Use With 2HNT2, 2HNT3
  • Item Prefilter
  • Frame Included No
2HPE2
5-7/16x5/16x10-15/16
5-7/16"
5/16"
10-15/16"
2HPE1
No

$8.35 / each

Enter location to check availability
Catalog Page #  3823 

Price $8.35 / each

Technical Specs

  • Nominal Filter Size 5-7/16x5/16x10-15/16
  • Nominal Height 5-7/16"
  • Nominal Width 5/16"
  • Nominal Depth 10-15/16"
  • For Use With 2HPE1
  • Item Prefilter
  • Frame Included No
2HPB3
5/16x13-7/16x17-7/8
5/16"
13-7/16"
17-7/8"
2HPB1, 2HPB2
Yes

$41.25 / each

Enter location to check availability
Catalog Page #  3822 

Price $41.25 / each

Technical Specs

  • Nominal Filter Size 5/16x13-7/16x17-7/8
  • Nominal Height 5/16"
  • Nominal Width 13-7/16"
  • Nominal Depth 17-7/8"
  • For Use With 2HPB1, 2HPB2
  • Item Prefilter
  • Frame Included Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More