Skip Content

NC
TM
DAYTON

Precision Vises,7-1/2 x 2-7/8 In

  • Item # 16Y481
  • My Part #
  • Mfr. Model # 16Y481
  • Catalog Page # 763
  • UNSPSC # 27112102
Precision Vises,7-1/2 x 2-7/8 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $212.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 16.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This precision machine sine vise is designed to hold workpiece at a very accurate angle.

View More

Technical Specs

  • Item Precision Vises
  • Type Sine
  • Base 7-1/2" x 2-7/8"
  • Jaw Width (In.) 2-7/8
  • Jaw Opening (In.) 4
  • Throat Depth (In.) 1-3/8
  • Overall Length (In.) 7-1/2
  • Overall Height (In.) 4-1/8
  • Max. Travel 45 Degrees
  • Clamping Force (Lb.) 2000
  • Jaw Deflection Squareness/Parallellsm 0.0002"
  • Bed/Base Fixed Base
  • Features Clamped Workpiece Can Be Adjusted To Any Angle From 0 To 45 Deg.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Precision Vises,7-1/2 x 2-7/8 In is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Vice is nice, But the set up sheet and instruction manual is not for this vise..Numbers and centers do not match
Date published: 2012-11-15
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_16Y481, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.