TP
DAYTON

Power Pack, For 13-1/4 In Upblast Exhaust

  • Item # 16D519
  • My Part #
  • Mfr. Model # 16D519
  • Catalog Page # N/A
  • UNSPSC # 40101502
Power Pack, For 13-1/4 In Upblast Exhaust close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,185.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 29.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convert an existing Dayton® centrifugal upblast exhaust ventilator to an energy efficient, electronically commutated (EC) ventilator with a Dayton® upblast exhaust ventilator energy efficient power pack. The completely assembled motor package installs easily and reduces energy use and cost. It also features a variable-speed motor that includes a potentiometer dial mounted directly on the motor, eliminating the need for a speed control while allowing units to have a wide, customizable RPM range.

View More

Technical Specs

  • Item Energy Efficient Power Pack
  • HP 3/4
  • Voltage 115
  • Phase 1
  • Nameplate RPM 300-1725
  • Application To Convert an Existing Dayton Centrifugal Upblast Exhaust Ventilator to an Energy-Efficient, Variable Speed Direct-Drive Upblast Exhaust Ventilator
  • For Use With 1MBE8, 4HZ44-4HZ47, 4YY15, 5DVL8
  • Includes Support Pan, Aluminum Backward-Inclined Wheel, Variable Speed UL Recognized Motor, Motor-Mounted Potentiometer for Speed Adjustment, Instructions
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.