Skip Content
ST
TM
DAYTON

2-1/2 gal. 3-1/2 Portable Wet/Dry Vacuum , 7.5 Amps, Standard Filter Type

  • Item # 13J019
  • My Part #
  • Mfr. Model # 13J019
  • Catalog Page # 1414
  • UNSPSC # 47121604
Handheld Vacuums,75 cfm,Cartridge close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $235.62 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.07 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This wet/dry vacuum features a single-stage motor for powerful pickup and a dent-resistant, rustproof tank to withstand tough use. It also includes a 4-ft. x 1.25" hose, dusting brush, utility nozzle, and crevice tool. The 20 in. toolbox features a full storage tray with removable partitions and a large, heavy-duty aluminum fold-away handle and buckles. The vacuum detaches from the toolbox for portable cleaning.

View More

Technical Specs

  • Item Portable Wet/Dry Vacuum
  • Peak HP 3-1/2
  • Vacuum Capacity 2-1/2 gal.
  • Air Flow 75 cfm
  • Amps 7.5
  • Sound Level dBA Not Rated
  • Filter Type Standard
  • Vacuum Filter Cartridge
  • Static Pressure 55"
  • Voltage 120V
  • Watts 275
  • Tank Material Plastic
  • Average Brush Life 450 hr.
  • Hose Dia. 1-1/4"
  • Hose Length 4 ft.
  • Number of Motor Stages 1
  • Power Cord Length 18 ft.
  • Wet Capacity 0.5 gal.
  • Dry Capacity 1.5 gal.
  • Drain No
  • Casters No
  • Hz 60
  • Height 16-1/2"
  • Width 14"
  • Length 28"
  • Net Weight 18 lb.
  • Warranty 1 yr.
  • Includes 4 ft. x 1 1/4" Hose, Dusting Brush, Utility Nozzle, Crevice Tool, Portable Vac Cartridge Filter
  • Standards cUL, US
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


2-1/2 gal. 3-1/2 Portable Wet/Dry Vacuum , 7.5 Amps, Standard Filter Type is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from While this seemed like a good idea, I found it to be extremely noisy and the overall size of this 'combo' is very cumbersome...it looks a lot smaller on here, I was hoping for something a bit more portable. I returned it.
Date published: 2012-09-04
  • y_2017, m_9, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_13J019, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.