Skip Content

C3
DAYTON

Electric Gasoline Portable Generator, 12,000 Rated Watts, 19,600 Surge Watts, 120VAC/240VAC

  • Item # 6FYA4
  • My Part #
  • Mfr. Model # 6FYA4
  • Catalog Page # 981
  • UNSPSC # 26111604
Portable Generator,19600W,688cc close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,841.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 500.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This industrial portable generator features circuit breaker-protected outlets, low oil shut-off protection, and a quiet muffler to reduce engine noise. The maintenance-free, brushless alternator helps to provide high-quality power and extended life. The high-amp surge capacity is ideal for starting high amp tools. Generator also features low oil shut-off, hour meter, and idle control. Includes wheel kit. For outdoor use only.

View More

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Conventional
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 12,000
  • Surge Watts 19,600
  • Generator Engine Brand Honda
  • Generator Voltage 120VAC/240VAC
  • Generator Amps 100.0/50.0
  • Generator Starter Type Electric
  • Generator Run Time @ 1/2 Load 11.7 hr.
  • Run Time @ Full Load 8.0 hr.
  • Generator Outlets 14-50R 120/240VAC (1),5-20R 120VAC Duplex GFCI (2),L14-30R 120/240VAC Twist-Lock (1),L5-30R 120VAC Twist-Lock (1)
  • Parallel Configuration Capable No
  • Engine Displacement 688cc
  • Engine HP 20.8
  • Sound Level dB 74.9
  • Fuel Tank Capacity 13.2 gal.
  • Wheel Kit Included Yes
  • Air Cleaner Type Dual Element
  • Low Oil Shut Down Yes
  • Engine Alternator Brushless
  • Circuit Breaker Yes
  • Full Power Switch No
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Idle Control, Dry Battery
  • Generator Mfr. Warranty Details 2 yr.
  • CARB Compliant Yes
  • Standards CSA
  • Generator Height 37-1/2"
  • Length 31-1/2"
  • Width 30-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Electric Gasoline Portable Generator, 12,000 Rated Watts, 19,600 Surge Watts, 120/240VAC is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from hello there, thanks for your review. I think i have a problem with mine as well, it does not seem to be pushing out enough power. Its almost cut in half. Do you by any chance have the part number for the bit you ordered and is this similar to the issue you had? Thanks
Date published: 2015-05-11
Rated 1 out of 5 by from We ordered two of these generators about a month ago for continuous use outdoors. After about 30 hours the first one wouldn't kick out of idle when a load was applied. Grainger took it back and sent us another one. In the mean time the second one did the exact same thing at just under 30 hours. The replacement for the first one (this would be the third generator# also did the same thing. All occurred within 2 weeks of receiving them. Grainger would not take the second two back. They would only recommend I call the manufacturer. It turns out there is a plastic bushing on the throttle linkage that breaks after it cycles X amount of times. The manufacturer would not take them back or pay to fix them. They would only send the replacement part, and they also want me to call them when I get it installed so that they can walk me through adjusting the idle speed. #Remember these generators only have 30 hours on them and are about 1 month old)
Date published: 2013-12-11
  • y_2018, m_4, d_18, h_21
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_6FYA4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.