Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Portable Generator, 120/240VAC Voltage, 6500 Rated Watts, 9400 Surge Watts, 54.2/27.1 Amps @ 120/240

  • Item# 21R166
  • Mfr. Model# 21R166
  • Catalog Page# N/A
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 6500 Rated Watts, 9400 Surge Watts, 54.2/27.1 Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,703.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 218.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Transportable, quiet generators provide a reliable source of power to help keep operations running when electricity fails. Feature low oil shut-off and circuit breaker with protected outlets for safety. For outdoor use only.

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 6500
  • Surge Watts 9400
  • Engine Brand Zongshen
  • Voltage 120/240VAC
  • Amps 54.2/27.1
  • Circuit Breaker Yes
  • Engine Size 420cc
  • Engine Alternator Brush
  • Run Time @ Full Load 5.0 hr.
  • Run Time @ 1/2 Load 9.0 hr.
  • Sound Level dB 96.0
  • Engine HP 11.0
  • Fuel Tank Capacity 6.6 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Length 28-5/32"
  • Width 21-15/32"
  • Height 24-7/32"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 20A @ 125VAC GFCI Duplex, 30A @ 125/250VAC Twist-Lock, 30A @ 125VAC Twist-Lock
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Wheel Kits
  • Generator Mfr. Warranty Details 2 yr.
  • CARB Compliant Yes
  • Standards CSA, EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Certificate of Conformity for this item. (PDF)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.