Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Portable Generator, 120/240VAC Voltage, 5000 Rated Watts, 8000 Surge Watts, 41.7/20.8 Amps @ 120/240

  • Item# 21R165
  • Mfr. Model# 21R165
  • Catalog Page# N/A
  • UNSPSC# 26111604
Portable Generator, 120/240VAC Voltage, 5000 Rated Watts, 8000 Surge Watts, 41.7/20.8 Amps @ 120/240 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Product Details

Transportable, quiet generators provide a reliable source of power to help keep operations running when electricity fails. Feature low oil shut-off and circuit breaker with protected outlets for safety. For outdoor use only.

View More

Technical Specs

  • Item Portable Generator
  • Rated Watts 5000
  • Surge Watts 8000
  • Engine Brand Zongshen
  • Voltage 120/240VAC
  • Amps 41.7/20.8
  • Circuit Breaker Yes
  • Engine Size 420cc
  • Engine Alternator Brush
  • Run Time @ Full Load 5.5 hr.
  • Run Time @ 1/2 Load 10.5 hr.
  • Sound Level dB 96.0
  • Engine HP 9.4
  • Fuel Tank Capacity 6.6 gal.
  • Starter Type Electric/Recoil
  • Wheel Kit Included Yes
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Length 28-5/32"
  • Width 21-15/32"
  • Height 24-7/32"
  • Full Power Switch No
  • Fuel Type Gasoline
  • Outlets (2) 20A @ 125VAC GFCI Duplex, 30A @ 125/250VAC Twist-Lock, 30A @ 125VAC Twist-Lock
  • Run Time Hour Meter Yes
  • Cylinder Material Cast Iron
  • Includes Wheel Kits
  • Generator Mfr. Warranty Details 2 yr.
  • CARB Compliant Yes
  • Standards CSA, EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Certificate of Conformity for this item. (PDF)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.