Skip Content

C3
TM
DAYTON

3800/2376 cfm Belt-Drive Portable Evaporative Cooler, 1/3 HP, Covers 1000 to 1400 sq. ft.

  • Item# 6RJZ3
  • Mfr. Model# 6RJZ3
  • Catalog Page# 3745
  • UNSPSC# 40101703
3800/2376 cfm Belt-Drive Portable Evaporative Cooler, 1/3 HP, Covers 1000 to 1400 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $778.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 112.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Industrial Evaporative Cooler is a natural way to condition the atmosphere. It cools by combining water evaporation with air movement, through carefully designed and manufactured equipment, providing maximum efficiency and safety. This air conditioning system, in addition to being economical, gives more benefits than other air conditioning systems for homes and businesses. The system does not use refrigerants or compressors; it cools by simply moving air through a surface composed of moist filters. Air temperature drops when a liquid, in this case water, transforms into gas. Humidity is not perceived, since the air in the room is renewed approximately every two minutes, providing a comfortable cooling effect. Continuous air circulation is a vital aspect of the cooling process in this equipment, and gives it a distinct advantage over air conditioning by refrigeration.

View More

Technical Specs

  • Item Portable Evaporative Cooler
  • Drive With
  • Air Flow 3800/2376 cfm
  • Evaporative Cooler Cooling Capacity 1000 to 1400 sq. ft.
  • Drive Type Belt
  • Motor HP 1/3
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Speed 2
  • Amps 6.5/3.6
  • Discharge Front
  • Width 28-3/8"
  • Depth 28-3/8"
  • Height 36-3/8"
  • Grille Width 16-1/2"
  • Grille Height 19-1/2"
  • Media Aspen
  • Pad Thickness 2"
  • Pump Voltage 115
  • Power Cord Length 10 ft.
  • Water Capacity 10.4 gal.
  • Operating Weight 186 lb.
  • Material Galvanized Steel
  • Finish Polyester Epoxy
  • Color Beige
  • Includes Owners Manual, Float Bulb, Overflow Water Tube, Four Casters, Media Pads. ETL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.