Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Carpet/Floor Dryer, 120V, 500 cfm, Yellow

  • Item# 5UMP6
  • Mfr. Model# 5UMP6
  • Catalog Page# 3715
  • UNSPSC# 40101601
Carpet/Floor Dryer,120V,500 cfm,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $135.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The DAYTON® carpet/floor dryer quickly dries carpets, upholstery, and hard floors. Doubles as a ventilator for confined spaces. Portable fan features a durable thermoplastic blower wheel. Control drying time with 3-speed air control. Versatile—3 operating positions and 2 power outlets for connecting multiple units. Space-saving, stackable dryer is easy to store.

View More

Technical Specs

  • Item Carpet/Floor Dryer
  • Pivoting No
  • Number of Speeds 3
  • Blower Wheel Dia. 6-1/2"
  • CFM High 500
  • CFM Medium 300
  • CFM Low 250
  • Voltage 120V
  • Hz 60
  • Phase 1
  • Amps 1.5
  • Overall Height 13-3/4"
  • Overall Width 9-1/8"
  • Overall Length 12-3/8"
  • Housing Height 13-1/4"
  • Housing Width 9"
  • Housing Length 12-3/8"
  • Outlet Height 2-5/8"
  • Outlet Width 8-3/8"
  • Housing Color Yellow
  • Housing Material Polypropylene
  • Propeller Material Thermoplastic
  • Power Cord Length 10 ft.
  • Number of Conductors 3
  • Conductor Size (AWG) 14 AWG
  • NEMA Plug Configuration 5-15P
  • Standards cULus Listed
  • For Use With Carpet Drying and Floor Drying
  • Includes Two Grounded Courtesy 120 Volt 5 Amp Outlets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Great little unit for smaller drying requirements. I was very suprised at the amount of CFM this produces. Long enough cord to move around witout transfering the plug. Has a tip feature so the unit can fill the room with air and tipped back down level, to dry floors.Like the color as it stands out so one would notice it and avoid the area. June 3, 2013
Rated 4 out of 5 by Great little blower for the money Used it after Hurricane Irene to assist the larger blowers and dehumidifiers. March 22, 2012
  • 2016-08-28 T04:33:49.184-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5UMP6, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.