Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Portable Air Conditioner, 13200Btuh, 115V

  • Item# 2NRX2
  • Mfr. Model# 2NRX2
  • Catalog Page# N/A
  • UNSPSC# 40101701
Portable Air Conditioner,13200Btuh,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This portable air conditioner features large area spot cooling when cooling of the entire area is not practical. It also provides room cooling to maintain the temperature inside the room. It is ideal for rental because of the durable metal construction. Safety devices include compressor time delay, high pressure switch, off-timer, and automatic restart when a power interruption occurs.

View More

Technical Specs

  • Item Portable Air Conditioner
  • Environmental Applications Commercial/Industrial
  • Cooling Method Air-Cooled
  • BtuH Cooling 13,200
  • Voltage 120
  • Number of Cooling Speeds 2
  • Fan-Only Speeds 2
  • Control Type Electronic with Remote
  • Width 17-1/2"
  • Depth 19-7/8"
  • Height 43-1/3"
  • Hz 60
  • Phase 1
  • Watts 1400
  • Amps 12.5
  • Max. Supply Hose Length 30 ft.
  • Max. Exhaust Hose Length 30 ft.
  • Sound Level dBA 52/50
  • Exhaust CFM 610
  • Supply CFM 357/285
  • Ambient Operating Range 64 to 113 Degrees F
  • Condensate Tank Capacity 3.17 gal.
  • NEMA Plug Configuration 5-15
  • Power Cord Length 10 ft.
  • Includes Soft Touch Buttons, Digital Display with Trouble Shooting Codes, Self Checking Function, Alarm Lamp for Full Condensate Container, Spot Cool Setting and Room Cool Setting
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms