Skip Content

ST
ACTION PUMP

Polypropylene Hand Operated Pail Pump, Piston, Ounces per Stroke: 5 oz.

  • Item # 49XY70
  • My Part #
  • Mfr. Model # EZ5
  • Catalog Page # 2666
  • UNSPSC # 40151529
Polypropylene Hand Operated Pail Pump, Piston, Ounces per Stroke: 5 oz. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $66.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ACTION PUMP hand operated pail pump eases liquid transfer and is compatible with a variety of chemicals including alkalines, glycerine, olive oils, crop chemicals, diesel fuel, and liquid fertilizer.

• Rugged polypropylene housing for long life
• Includes a 70mm pail adapter

View More

Technical Specs

  • Item Hand Operated Pail Pump
  • Action Type Piston
  • Housing Material Polypropylene
  • Wetted Materials Polypropylene, Polyethylene
  • Piston Material Polypropylene
  • For Use With 5 gal., 6 gal. Pails, Lubricants, Oils, High Viscosity Fluids, Food Products, Dyes, Mild Acids
  • GPM 0.5
  • Max. Pressure 20 psi
  • Ounces per Stroke 5 oz.
  • Max. Viscosity 8800 CPS
  • Inlet Size 1-31/32"
  • Outlet Size 7/8"
  • Discharge Tube Outlet ID Size 23/32"
  • Discharge Tube Outlet OD Size 53/64"
  • Discharge Tube Length 6-1/4"
  • Suction Tube Length 17-1/2"
  • Suction Tube Outlet O.D. Size 1-1/2"
  • Suction Tube Outlet I.D. Size 1-13/32"
  • Suction Tube Type Tube
  • Metered No
  • Adapter Type 70mm Pail
  • Adapter Material Polyethylene
  • Adapter Dia. 2-49/64"
  • Includes Safety Strap
  • Manufacturers Warranty Length 1 yr.
  • Agency Compliance FDA Compliant
  • Height 24-3/8"
  • Discharge Size FPT (In.) 53/64
  • Max. Liquid Temp. 140 Degrees F
  • Max. Head 3 ft.
  • Length 3"
  • Self-Priming Yes
  • Suction Tube Material Polypropylene
  • Width 4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.