ST
DAYTON

Pneumatic Piston Vibrator, Force 1323 Lb

  • Item # 1DYR2
  • My Part #
  • Mfr. Model # 1DYR2
  • Catalog Page # 152
  • UNSPSC # 26101616
Pneumatic Piston Vibrator, Force 1323 Lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $310.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.73 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep material flowing from bins, hoppers, chutes, and pipes with this Dayton® pneumatic vibrator. It features cast-iron construction for durability, and it is capable of starting in every mounting orientation. It is maintenance-free when used with filtered/lubricated air. Use with sticky, coarse, or high-moisture materials.

View More

Technical Specs

  • Item Pneumatic Vibrator
  • Vibrator Type Piston
  • Force Rating 1323 lb.
  • Duty Continuous
  • Bin Weight Capacity 13,230 lb.
  • Speed @ 60 psi 2100 VPM
  • Speed @ 80 psi 3000 VPM
  • CFM @ 80 PSI 10.6
  • dB @ 80 psi 96
  • Max. Temp. 390 Degrees F
  • Inlet Port 3/8" NPT
  • Outlet Port 3/8" BSPP
  • Muffler Included
  • Mounting Any Position
  • Mounting Plate No
  • Housing Material Cast Iron
  • Overall Length 5-3/4"
  • Overall Width 3-5/8"
  • Overall Height 4-3/4"
  • Application All Types of Bins Containing Fine to Granular Materials or Packing Coarse Materials and Unjamming Parts in Conveyor Lines, Chutes and Pipes
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.