Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
DAYTON

Plunger Pressure Washer Pump, 725 1088 1450 RPM, — Shaft Dia.

  • Item # 1MDB4
  • My Part #
  • Mfr. Model # 1MDB4
  • Catalog Page # N/A
  • UNSPSC # 40151510
Plunger Pressure Washer Pump, 725 1088 1450 RPM, — Shaft Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,415.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 30.15 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hydraulic High-Pressure Pump
• Max. fluid temp.: 140°F Max. inlet pressure: 100 psi Die-cast body, forged brass head
Hydraulic-motor pump is designed to perform in a wide variety of high-pressure washing applications. Internal components include thick, solid ceramic plungers and precision-cast cooling fins, anodized for maximum heat dissipation. Oversize taper roller bearings and precision supports assure proper shaft alignment. Specially designed Ultra-Form valve cages assure positive seating. Oversize, 1-pc. bronze connecting rods offer strength and load disbursement. Suitable for car wash, pressure wash, sewer jetting, and cooling misting.

View More

Technical Specs

  • Item Pressure Washer Pump
  • Type Plunger
  • Flow Capacity (GPM) 234
  • RPM 725 1088 1450
  • HP Required @ 500 PSI 0.6 0.9 1.4
  • HP Required @ 1000 PSI 1.2 1.8 2.7
  • HP Required @ 1500 PSI 1.8 2.6 4.2
  • HP Required @ 2000 PSI 2.3 3.5 5.5
  • HP Required @ 2500 PSI 2.9 4.4 6.9
  • HP Required @ 3000 PSI 3.5 5.3 8.2
  • Hydraulic Motor PSI @ 500 Pump PSI 800
  • Hydraulic Motor PSI @ 1000 Pump PSI 1000
  • Hydraulic Motor PSI @ 1500 Pump PSI 1200
  • Hydraulic Motor PSI @ 2000 Pump PSI 1500
  • Hydraulic Motor PSI @ 2500 Pump PSI 2020
  • Hydraulic Motor PSI @ 3000 Pump PSI 2550
  • Hydraulic Motor GPM 5.4, 6.5, 7.1, 7.7
  • Inlet Port (In.) 1/2 F
  • Discharge Port (In.) 3/8 F
  • Length (In.) 12.0
  • Width (In.) 7.6
  • Height (In.) 4.9
  • Seal Cotton Duct, Buna N Chevron and Lip Seal Packing
  • Bearings Premium Tapered Roller
  • Max. Fluid Temp. (F) 140
  • Max. Inlet Pressure (PSI) 100
  • Driver Type Hydraulic
  • Connecting Rod Aluminum
  • Crankcase Precision Die Cast
  • Discharge Pressure (PSI) 3000
  • Manifold Material Forged Brass
  • Plunger Ceramic
  • Lubrication Splash
  • Crankshaft Hardened Steel
  • Pump Head Forged Brass
  • Application High Pressure Water Applications, Including Car Wash, Pressure Wash, Sewer Jetting and Cooling Misting
  • Features 3-3/4" x 5" Bolt Pattern
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.