DV
DAYTON

Plunger, Cross Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Move

  • Item # 12T964
  • My Part #
  • Mfr. Model # 12T964
  • Catalog Page # 270
  • UNSPSC # 39121509
Plunger, Cross Roller General Purpose Limit Switch; Location: Top, Contact Form: SPDT, Vertical Move close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This miniature precision limit switch features a plunger actuator with vertical movement.

View More

Technical Specs

  • Limit Switch Style General Purpose Limit Switch
  • Basic Actuator Style - Limit Switch Plunger
  • Actuator Style - Limit Switch Plunger, Cross Roller
  • Actuator Location - Limit Switch Top
  • Item General Purpose Limit Switch
  • AC Contact Rating - Limit Switch 1A @ 240V
  • DC Contact Rating - Limit Switch Not Rated
  • Contact Form- Switches SPDT
  • Body Height - Limit Switch 1.27"
  • Body Width - Limit Switch 2.46"
  • Body Depth - Limit Switch 0.71"
  • Boot Sealed Actuator - Limit Switch No
  • Threaded for Panel Mounting - Limit Switch Yes
  • Body Style - Limit Switch Micro
  • NEMA Rating 3, 4, 13
  • Wiring Entry Connector
  • Electrical Connection M12 4-Pin Connector
  • IP Rating 67
  • Movement Vertical
  • Travel Maximum Pre-Travel 0.06", Over Travel 0.118"
  • Series Dayton
  • Operating Temp. Range -14 Degrees to 158 Degrees F
  • Roller Dia. 11.0mm
  • Roller Width 4.0mm
  • Operating Force 11.8N-m
  • Standards UL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None