DV
DAYTON

Plug In Timer, White, Min. Time Setting: 1 min., Max. Time Setting: 7 days

  • Item # 23YU35
  • My Part #
  • Mfr. Model # 23YU35
  • Catalog Page # N/A
  • UNSPSC # 39121523
Plug In Timer, White, Min. Time Setting: 1 min., Max. Time Setting: 7 days close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plug-In Timers

Product Details

Save energy and provide security with this compact timer. Use it to automatically turn On/Off lights, appliances, and more.

View More

Technical Specs

  • Item Plug In Timer
  • Digital/Mechanical Digital
  • Min. Time Setting 1 min.
  • Max. Time Setting 7 days
  • Max. On/Off Cycles 8
  • Voltage 120VAC
  • Watts 1725
  • Amps 15
  • Type of Switch Digital
  • Indoor / Outdoor Indoor
  • Receptacles 2
  • Receptacle Type (1) 5-15R Timed(1) 1-15R Untimed
  • Color White
  • Length 3-9/16"
  • Width 3-1/16"
  • Depth 3-3/4"
  • Style Plug In
  • Battery Type Ni-MH Rechargeable
  • Features AM/PM Display, Load Indicator, Summer/Winter Time, Random Function
  • Standards CUL
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

None