DV
DAYTON

Plug In Timer, White, Min. Time Setting: 1 min., Max. Time Setting: 7 days

  • Item # 23YU32
  • My Part #
  • Mfr. Model # 23YU32
  • Catalog Page # 414
  • UNSPSC # 39121523
Plug In Timer, White, Min. Time Setting: 1 min., Max. Time Setting: 7 days close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plug-In Timers

Product Details

Use this reliable timer to automatically turn On/Off lights, appliances, and more.

View More

Technical Specs

  • Item Plug In Timer
  • Digital/Mechanical Digital
  • Min. Time Setting 1 min.
  • Max. Time Setting 7 days
  • Max. On/Off Cycles 9
  • Voltage 120VAC
  • Watts 1875
  • Amps 15
  • HP @ 120V 1/2
  • Type of Switch Digital
  • Indoor / Outdoor Indoor
  • Receptacles 1
  • Receptacle Type 5-15R
  • Color White
  • Length 2-3/4"
  • Width 2-1/2"
  • Depth 2-3/4"
  • Style Plug In
  • Battery Type NiMH
  • Features Weekly Timing, AM/PM Display, Program Back Up Via Baterry, Countdown Feature: 5 min. to 12 hr., Interval: 5 min. within 2 hr. and 1 hr. after 2 hr.
  • Standards CETL, TV-5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms