DV
DAYTON

Plug In Timer, White, Min. Time Setting: 15 min., Max. Time Setting: 23 hr., 45 min.

  • Item # 23YU27
  • My Part #
  • Mfr. Model # 23YU27
  • Catalog Page # 414
  • UNSPSC # 39121523
Plug In Timer, White, Min. Time Setting: 15 min., Max. Time Setting: 23 hr., 45 min. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Plug-In Timers

Product Details

Use this reliable timer to automatically turn On/Off indoor lights, appliances, and more.

View More

Technical Specs

  • Item Plug In Timer
  • Digital/Mechanical Mechanical
  • Min. Time Setting 15 min.
  • Max. Time Setting 23 hr., 45 min.
  • Max. On/Off Cycles 48
  • Voltage 120VAC
  • Watts 1875
  • Amps 15
  • HP @ 120V 1/2
  • Type of Switch Mechanical
  • Indoor / Outdoor Indoor
  • Receptacles 2
  • Receptacle Type (2) 5-15R
  • Color White
  • Length 3"
  • Width 2-3/4"
  • Depth 3-3/8"
  • Style Plug In
  • Features Miniature Size, Switch Knob
  • Standards CETL, TV-5
How can we improve our Technical Specifications?

Compliance and Restrictions

None