Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Plug-In Relay, 14 Pins, Square Base Type, 3A @ 240VAC/30VDC Contact Rating, 120VAC Coil Volts

  • Item# 5YR25
  • Mfr. Model# 5YR25
  • Catalog Page# 227
  • Catalog Group# H8046
  • UNSPSC# 39121515
Plug-In Relay, 14 Pins, Square Base Type, 3A @ 240VAC/30VDC Contact Rating, 120VAC Coil Volts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $18.89 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Square
  • Contact Form - Relay 4PDT
  • Coil Volts 120VAC
  • Number of Pins - Relay 14
  • AC Contact Rating - Relay 3A @ 240V
  • DC Contact Rating - Relay 3A @ 28V
  • Number of Poles 4
  • Socket 2A584
  • Contact Material Silver Alloy
  • Status Indicator LED and Mechanical Flag
  • Push To Test Lockable
  • Standards E40944
  • Socket Code G
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.