Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Plug-In Relay, 5 Pins, Square Base Type, 15A @ 277VAC/28VDC Contact Rating, 24VDC Coil Volts

  • Item# 1EHC9
  • Mfr. Model# 1EHC9
  • Catalog Page# 227
  • Catalog Group# H8083
  • UNSPSC# 39121514
Plug-In Relay, 5 Pins, Square Base Type, 15A @ 277VAC/28VDC Contact Rating, 24VDC Coil Volts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $9.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Square
  • Contact Form - Relay SPDT
  • Coil Volts 24VDC
  • Number of Pins - Relay 5
  • AC Contact Rating - Relay 15A @ 277V
  • DC Contact Rating - Relay 15A @ 28V
  • Number of Poles 1
  • Socket 1EGP6
  • Contact Material Silver Alloy
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Features Clear Cover
  • Standards E40944
  • Socket Code L
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.