Skip Content

DG
DAYTON

240VAC, 11-Pin Square Base General Purpose Plug-In Relay; AC Contact Rating: 16A @ 300V

  • Item # 1EGE8
  • My Part #
  • Mfr. Model # 1EGE8
  • Catalog Page # 215
  • Catalog Group # H7985
  • UNSPSC # 39121514
240VAC, 11-Pin Square Base General Purpose Plug-In Relay; AC Contact Rating: 16A @ 300V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Square
  • Contact Form - Relay 3PDT
  • Coil Volts 240VAC
  • Number of Pins - Relay 11
  • AC Contact Rating - Relay 16A @ 300V
  • DC Contact Rating - Relay 16A @ 28V
  • Number of Poles 3
  • Socket 5X853, 1ERG3
  • Contact Material Silver Alloy
  • Status Indicator Mechanical Flag
  • Push To Test No
  • Coil VA Rating 2.75
  • Standards E40944
  • Socket Code C
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products