Skip Content

DG
DAYTON

240VAC, 8-Pin Square Base General Purpose Plug-In Relay; AC Contact Rating: 10A @ 300V

  • Item # 1EGE5
  • My Part #
  • Mfr. Model # 1EGE5
  • Catalog Page # 215
  • Catalog Group # H7997
  • UNSPSC # 39121514
Plug In Relay,8 Pins,Square,240VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Plug-In Relay Style General Purpose
  • Item Plug-In Relay
  • Base Type - Plug In Relay Square
  • Contact Form - Relay DPDT
  • Coil Volts 240VAC
  • Number of Pins - Relay 8
  • AC Contact Rating - Relay 10A @ 300V
  • DC Contact Rating - Relay 10A @ 28V
  • Number of Poles 2
  • Socket 5X853, 1ERG3
  • Contact Material Silver Alloy
  • Status Indicator No
  • Push To Test No
  • Coil VA Rating 2.75
  • Standards E40944
  • Socket Code C
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products