Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Plug Fan, 30 In, 20 HP, 208-230/460 V

  • Item# 7HU42
  • Mfr. Model# 7HU42
  • Catalog Page# N/A
  • UNSPSC# 40101604
Plug Fan,30 In,20 HP,208-230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $7,412.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1124.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Plug Fans

• Mount horizontally Steel, backward inclined, non-overloading centrifugal design
Provide efficient and reliable operation in commercial and industrial applications. Suitable for supply, exhaust, or recirculation systems in clean, contaminated, or high temperature environments (use belt-drive units for higher temperature applications). Typical applications include drying ovens, kilns, air curtains, wash systems, spray booth evaporators, dust collectors, and custom air handlers. Rigid steel gussets attached to heavy ga. steel frame and motor supports. Prepunched panel; 4 inlet cone support brackets prealign wheel and cone for easy installation. Wheels are dynamically balanced to grade G6.3 per ANSI S2.19. Fan shafts are turned and polished steel; length allows wheel adjustment for up to 4" wall thickness.
Belt-Drive

• Max. operating temp.: 500°F Totally enclosed fan-cooled motors Shaft-mounted heat slinger Self-aligning ball bearings
Units feature high-temperature welded steel construction, insulated housing, and adjustable motor mounting plate. Steel components are painted. Drive package components packaged separately.

View More

Technical Specs

  • Item Plug Fan
  • Type Belt Drive, With Drive Package
  • Wheel Diameter 30"
  • Drive Type Belt Drive
  • CFM @ 0.000-In. SP 24,626
  • CFM @ 0.250-In. SP 24,331
  • CFM @ 0.500-In. SP 24,036
  • CFM @ 0.750-In. SP 23,741
  • CFM @ 1.000-In. SP 23,446
  • CFM @ 1.500-In. SP 22,696
  • CFM @ 2.000-In. SP 21,881
  • CFM @ 2.500-In. SP 20,952
  • CFM @ 3.000-In. SP 19,927
  • CFM @ 3.500-In. SP 18,712
  • CFM @ 4.000-In. SP 17,280
  • CFM @ 4.500-In. SP 15,666
  • CFM @ 5.000-In. SP 13,942
  • CFM @ 5.500-In. SP 11,942
  • CFM @ 6.000-In. SP 7927
  • Fan RPM 1408
  • Max. Operating Temp. 500 Deg F
  • Height 43-1/4"
  • Width 43-1/4"
  • Depth 54-11/16"
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 51.7-46.8/23.4
  • Motor RPM 1760
  • Motor HP 20
  • Max. BHP 20.00
  • Bearing Type Self-aligning Ball
  • Motor Type 3-Phase
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Wheel Type Backward Inclined
  • Wheel Material Steel
  • Shaft Dia. 2-3/16"
  • Assembled/Unassembled Unassembled
  • Includes Drive Package
  • Mounting Position Horizontal or Vertical
  • Application Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.