Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

B/D Plug Fan, 24 In, Less Drive Pkg

  • Item# 5ZPK5
  • Mfr. Model# 5ZPK5
  • Catalog Page# N/A
  • UNSPSC# 40101604
B/D Plug Fan,24 In,Less Drive Pkg close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,660.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for use in supply, exhaust, or recirculation systems, this fan features a welded heavy steel drive frame and backplate with an insulated plug, a shaft-mounted heat slinger, a shaft seal, and an adjustable motor mounting plate. The steel components are coated for use in high-temperature applications.

View More

Technical Specs

  • Item Plug Fan
  • Type Belt Drive, Less Drive Package
  • Wheel Diameter 24-1/2"
  • Drive Type Belt Drive
  • CFM Range 6818 to 14,700 @ 0.00" SP
  • RPM Range 737 to 1589
  • Max. Operating Temp. 500 Deg F
  • Height 38"
  • Width 38"
  • Depth 44-3/8"
  • Motor HP Range 1 to 10
  • Bearing Type Self-aligning Ball
  • Wheel Type Backward Inclined
  • Wheel Material Steel, Gray Polyester Coating
  • Shaft Dia. 1-15/16"
  • Includes Heat Fan Package
  • Mounting Position Horizontal or Vertical
  • Application Drying Ovens, Kilns, Air Curtains, Wash Systems, Dust Collectors, Custom Air Handlers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.