Skip Content

TP
DAYTON

Plenum Fan,Whl Dia 27 3/8 In,w/ Dr Pkg

  • Item # 7AN19
  • My Part #
  • Mfr. Model # 7AN19
  • Catalog Page # N/A
  • UNSPSC # 40101604
Plenum Fan,Whl Dia 27 3/8 In,w/ Dr Pkg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,141.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 467.67 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Plenum Fan
  • Type With Drive Package
  • Wheel Dia. (In.) 27-3/8
  • CFM @ 0.250-In. SP 12,829
  • CFM @ 0.500-In. SP 12,574
  • CFM @ 0.750-In. SP 12,320
  • CFM @ 1.000-In. SP 12,055
  • CFM @ 1.250-In. SP 11,778
  • CFM @ 1.500-In. SP 11,500
  • CFM @ 1.75-In. SP 11,213
  • CFM @ 2.000-In. SP 10,855
  • CFM @ 2.500-In. SP 10,102
  • CFM @ 3.000-In. SP 9161
  • CFM @ 3.500-In. SP 7791
  • Sones @ 0.250-In. SP @ 5 Ft. 46
  • Sones @ 1.500-In. SP @ 5 Ft. 37
  • Max. Inlet Temp. (Deg. F) 104
  • Max. Ambient Temp. (F) 104
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Full Load Amps 19.8-17.9/9.0
  • Motor HP 7-1/2
  • Motor Type 3-Phase
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Max. BHP 7.471
  • Max. Wheel RPM 1800
  • Motor RPM 1750
  • Fan RPM 1319
  • Bearing Type Ball
  • Shaft Dia. (In.) 1-11/16
  • Shaft Centerline Height (In.) 19
  • Frame Height (In.) 38
  • Frame Width (In.) 38
  • Frame Depth (In.) 23
  • Shaft Extension Beyond Frame (In.) 4-1/2
  • Mounting Position Horizontal
  • Frame Material Steel
  • Frame Finish Baked Enamel
  • Wheel Material Steel
  • Assembled/Unassembled Unassembled
  • Agency Compliance AMCA
  • Remarks Belt Provided is for Typical Motor Mounting Location
  • Includes Drive Package
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.