Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
DAYTON

Plastic Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-3/4" Bore Dia.

  • Item # 1F526
  • Mfr. Model # 1F526
  • Catalog Page # N/A
  • UNSPSC # 31162811
Plastic Shaft Collar, Set Screw Collar Style, Standard Dimension Type, 1-3/4" Bore Dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shaft Collar
  • Dimension Type Standard
  • Collar Style Set Screw
  • Number of Pieces 1
  • Bore Dia. 1-3/4"
  • Material Plastic
  • Outside Dia. 2-3/4"
  • Width 7/8"
  • Screw Size 1/2"-13
  • Standards USDA/FDA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms