WV
DAYTON

Plastic Push Button Operator, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push

  • Item # 32UK53
  • My Part #
  • Mfr. Model # 32UK53
  • Catalog Page # N/A
  • UNSPSC # 39121512
Plastic Push Button Operator, Type of Operator: Flush Button, Size: 22mm, Action: Momentary Push close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Push Button Operator
  • Size 22mm
  • Action Momentary Push
  • Type of Operator Flush Button
  • Basic Material Plastic
  • Head Material Nylon
  • Bezel Material Nylon
  • Color Red
  • NEMA Rating 1, 2, 3, 4, 4X, 12, 13
  • IP Rating 65
  • Standards UL, cUL
How can we improve our Technical Specifications?

Compliance and Restrictions

None