Skip Content

TP
DAYTON

Pilot Light Complete, 30mm, 24VAC/DC Voltage, Lamp Type: LED, Terminal Connection: Screw

  • Item # 32UK20
  • My Part #
  • Mfr. Model # 32UK20
  • Catalog Page # 257
  • Catalog Group # H6726
  • UNSPSC # 39121534
Pilot Light,24VAC/DC,Metal,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

30mm Pilot Lights
• NEMA 4 and 13 rated
LED lamps provide 100,000 hr. of life. Screw clamp terminal connection.
UL Listed. CSA and CE Certified.

View More

Technical Specs

  • Item Pilot Light Complete
  • Voltage 24VAC/DC
  • Color Yellow
  • Lamp Type LED
  • Shape Round
  • Terminal Connection Screw
  • Lens Material Plastic
  • Size 30mm
  • Lamp Module Type Full Voltage
  • Basic Material Metal
  • Lens Type Domed
  • Lamp Voltage 24VAC/DC
  • Body Material Chrome Plated Zinc Die Cast
  • NEMA Rating 4, 13
  • IP Rating 65
  • Standards cULus,CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.