Skip Content

ST
DAYTON

3 Phase Monitor Relay,SPDT,500VAC,8 Pin

  • Item # 31EE08
  • My Part #
  • Mfr. Model # 31EE08
  • Catalog Page # 221
  • UNSPSC # 39121515
3 Phase Monitor Relay,SPDT,500VAC,8 Pin close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton's Three-Phase Monitor Relay continuously monitors all voltages of a 190-500V three-phase system. Relay is used to protect motors and equipment from expensive damage due to phase loss, phase reversal, phase unbalance, undervoltage and overvoltage faults, as well as rapid cycling. Detects single phasing and unbalanced voltages regardless of regenerative voltages. Unlike similar three-phase monitor relays, this product will continue to function even with a lost phase. This relay is the only line-powered units in their class to retain fault indication and continuous monitoring of all voltages during a phase loss, increasing the ease of troubleshooting and the level of protection.

View More

Technical Specs

  • Item Phase Monitor Relay
  • Input Voltage 190 to 500VAC
  • Contact Amp Rating (Resistive) 10
  • Contact Form SPDT
  • Phase 3
  • Pick Up Range 190 to 500VAC
  • Drop-Out Range 75% to 95%
  • Trip Delay Power Up and Restart After Fault Clear: 2 sec., Phase Loss and Reversal: 100 msec., Phase Unbalance: 2 sec., Undervoltage: 4 sec.
  • Voltage Unbalance 2 to 10
  • Base Type Octal
  • Number of Contacts 1
  • Pins 8
  • Power Rating 40
  • Socket 5X852
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.