Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DAYTON

Peristaltic,11/32 HP,Rubber,1007.80 GPD

  • Item # 45YR27
  • My Part #
  • Mfr. Model # 45YR27
  • Catalog Page # 2682
  • UNSPSC # 41105105
Peristaltic,11/32 HP,Rubber,1007.80 GPD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $3,124.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton peristaltic chemical metering pump is ideal for applications that include abrasive slurries or forceful chemical dispension. Instead of a frictional shoe type pump, stainless steel rollers are supported by sealed ball bearings to compress the hose. Pump is designed for maximum efficiency, heat dissipation, and a reliable performance. Self priming to 25 ft.

View More

Technical Specs

  • Item - Chemical Metering Pumps Chemical Metering Pump
  • Chemical Metering Pump Type Peristaltic
  • Max. Flow (gpd) - Pumps 1007.80 gpd
  • Max. Pressure - Pumps 125 psi
  • Voltage - Pumps 230VAC
  • Max. Viscosity - Pumps 2000 cP
  • HP - Pumps 11/32
  • Phase - Pumps 3
  • Flow Rate Output Control Fixed
  • Tubing Material - Peristaltic Pumps Rubber
  • Turn Down Ratio - Pumps 10:1
  • Pump RPM 84
  • Flow Rate 0.80 gpm/3.00Lpm
  • Reproducibility - Pumps +/-5.0%
  • Self-Priming Yes
  • Suction Lift 30 ft.
  • Seals and O-Rings - Pumps EPDM/Buna-N
  • Head and Fitting Material - Pumps 316 Stainless Steel
  • Body Material Aluminum
  • Motor RPM 1700
  • Height 20"
  • Length 10"
  • Width 12-1/2"
  • Number of Feeds 1
  • Cord Length Hardwired Installation Required
  • Min. Flow Rate 1007.80 gpd
  • cc/Min. 3028
  • Hz 60
  • Standards UL, cUL, CE
  • Includes Shim Kit, Hose Lubricant
  • Features Constant Speed Motor, Cast Aluminum Pump Housing, Stainless Steel Hose Connections
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.