Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Pedestal Pump, 2 HP Required, 1-1/2 Inlet (In.), 1-1/2 Outlet (In.)

  • Item# 5PXX6
  • Mfr. Model# 5PXX6
  • Catalog Page# 3298
  • UNSPSC# 40151503
Pedestal Pump, 2 HP Required, 1-1/2 Inlet (In.), 1-1/2 Outlet (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $435.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 31.72 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pedestal Pump
  • HP Required 2
  • Outlet 1-1/2"
  • Inlet (In.) 1-1/2
  • Wetted Materials Cast Iron, Carbon/Ceramic, Buna N, Stainless Steel, Carbon Steel
  • Seal Material Carbon/Ceramic, Buna N, Stainless Steel
  • Use with Frame Number 143/145T
  • Impeller Material Cast-Iron
  • Housing Material Cast-Iron
  • GPM of Water @ 10 Ft. of Head 66
  • GPM of Water @ 15 Ft. of Head 63
  • GPM of Water @ 20 Ft. of Head 60
  • GPM of Water @ 25 Ft. of Head 54
  • GPM of Water @ 30 Ft. of Head 50
  • GPM of Water @ 40 Ft. of Head 41
  • GPM of Water @ 50 Ft. of Head 32
  • GPM of Water @ 60 Ft. of Head 21
  • GPM of Water @ 70 Ft. of Head 11
  • Max. Specific Gravity 1
  • Impeller Type Semi-Open
  • Bearing Type Sealed Ball
  • Duty Continuous
  • Manufacturers Warranty Length 1 Year
  • For Use With Nonflammable Liquids Compatible with Pump Component Materials
  • Includes Manual
  • Best Efficiency GPM @ Head 52 @ 62 ft.
  • Height 9-13/16"
  • Inlet 1-1/2"
  • Inlet Pressure 34 psi
  • Length 10-5/8"
  • Max. Case Pressure 75 psi
  • Max. Dia. Solids 3/8
  • Width 7"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.