Skip Content
NC
TM
DAYTON

Pedestal Pump, 2 HP Required, 2 Inlet (In.), 1-1/2 Outlet (In.)

  • Item # 2ZWY6
  • My Part #
  • Mfr. Model # 2ZWY6
  • Catalog Page # 2694
  • UNSPSC # 40151716
Pedestal Pump, Centrifugal, HP Req. 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $444.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 20.34 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton unit was made to pump continuously, producing high flow rates under low-head conditions. Designed for continuous low pressure circulation and transfer of liquids, utility , boiler feed, general transfer, filtration, cooling towers, condensate return, marine applications, fountains, boosters, water circulation, irrigation, spraying systems, jockey pump service, chemical processing, aggressive liquid applications, and other general purpose pumping compatible with component materials where no suction lift or no self priming is required.

View More

Technical Specs

  • Item Pedestal Pump
  • HP Required 2
  • Inlet (In.) 2
  • Wetted Materials Bronze, Brass, Buna-N, Carbon, Ceramic, SS
  • Impeller Material Bronze
  • Housing Material Bronze
  • Seal Material Buna-N
  • GPM of Water @ 10 Ft. of Head 122
  • GPM of Water @ 15 Ft. of Head 115
  • GPM of Water @ 20 Ft. of Head 109
  • GPM of Water @ 30 Ft. of Head 98
  • GPM of Water @ 40 Ft. of Head 84
  • GPM of Water @ 50 Ft. of Head 68
  • GPM of Water @ 60 Ft. of Head 46
  • GPM of Water @ 70 Ft. of Head 10
  • Max. Specific Gravity 1.0
  • Impeller Type Semi Open
  • Bearing Type Ball
  • Duty Continuous
  • Port Rotation 4 Position
  • Manufacturers Warranty Length 1 Year
  • For Use With Nonflammable and Nonabrasive Liquids
  • Includes Complete Pump with Mounting Base. No Motor or Drive Couplers. Includes Manual
  • Best Efficiency GPM @ Head 70 @ 52 ft.
  • Height 7-1/4"
  • Inlet 2"
  • Inlet Pressure 200 psi
  • Length 7-3/4"
  • Max. Case Pressure 200 psi
  • Max. Pressure 31.2 psi
  • Outlet 1-1/2"
  • Width 7-1/2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.