Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
DAYTON

1/3HP Polypropylene Pedestal Pump, 1-1/2 Inlet (In.)

  • Item# 2YEU6
  • Mfr. Model# 2YEU6
  • Catalog Page# 2699
  • UNSPSC# 40151503
1/3HP Polypropylene Pedestal Pump, 1-1/2 Inlet (In.) close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $803.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 14.23 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton pedestal non-metallic pump produces high flow rates under moderate head conditions. Designed for water circulation, booster service, irrigation, spraying systems, jockey pump service, aggressive liquid applications, and other general purpose pumping compatible with pump component materials where no suction lift is required. Water seal flush port is provided for the decontamination of chemicals on the seal and seat elastomers.

View More

Technical Specs

  • Item Pedestal Pump
  • HP Required 1/3
  • Inlet (In.) 1-1/2
  • Wetted Materials Polypropylene, Buna-N, SS, Carbon, Ceramic
  • Impeller Material Polypropylene
  • Housing Material Polypropylene
  • Seal Material Buna N, SS, Carbon, Ceramic
  • GPM of Water @ 10 Ft. of Head 22
  • GPM of Water @ 20 Ft. of Head 19
  • GPM of Water @ 30 Ft. of Head 15
  • GPM of Water @ 40 Ft. of Head 10
  • GPM of Water @ 50 Ft. of Head 7
  • GPM of Water @ 60 Ft. of Head 2
  • Max. Specific Gravity 1.0
  • Impeller Type Closed
  • Bearing Type Ball
  • Duty Continuous
  • Port Rotation 4 Position Increments
  • Manufacturers Warranty Length 1 Year
  • For Use With Nonflammable and Non-abrasive liquid
  • Includes Manual
  • Best Efficiency GPM @ Head 12 @ 30 ft.
  • Height 7-1/2"
  • Inlet 1-1/2"
  • Inlet Pressure 75 psi
  • Length 9-1/3"
  • Max. Case Pressure 100 psi
  • Outlet 1-1/2"
  • Width 7-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.