Skip Content

C3
DAYTON

Pedestal Dust Collector

  • Item # 16W007
  • My Part #
  • Mfr. Model # 16W007
  • Catalog Page # 2358
  • UNSPSC # 40161503
Pedestal Dust Collector close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $661.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 104.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton® Bench Grinder Dust Collection Pedestal can be used with just about any bench grinder to remove and collect metal dust and chips that are created from grinding operations, to help improve air quality and protect workers from breathing hazards. The cloth bag collects chips, while the lower filter element captures fine dust. Bag and filter are easily accessible for cleaning or replacement. Self-leveling feet help assure unit stability, even on uneven floors.

View More

Technical Specs

  • Item Bench Grinder Dust Collection Pedestal
  • Height (In.) 38"
  • Includes Quench Pot, Easy Access Hinged Door For Dust and Pratical Removal, (5) Micron Filter Bag, Replaceable Hepa Filter, 700 Cfm, Dust Collection Port
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by I will never purchase this product again April 24, 2014
Rated 1 out of 5 by supposed to be 700 cfm, but it is barely one-tenth of that and the filter that is designated a HEPA filter is a mesh pad. We are returning it to Grainger. July 1, 2013
  • 2015-09-08T19:47:11.348-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_16W007, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.