Skip Content

 
TM
DAYTON

Patio Heater

Patio Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Patio Heater 
Gas Type
Please Select
For Use With
Please Select
BtuH Input
Please Select
Finish
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Gas Type
For Use With
BtuH Input
Finish
Price
Qty
Please use Qty box to add item(s) to cart.
1TGR6
LP
1 lb. LP Can, or 1TVF3 with 20 lb. LP Tank
11,000
Stainless Steel

$324.25 / each

Enter location to check availability
Catalog Page #  3841 

Price $324.25 / each

Technical Specs

  • Item Patio Heater
  • Gas Type LP
  • For Use With 1 lb. LP Can, or 1TVF3 with 20 lb. LP Tank
  • BtuH Input 11,000
  • Finish Stainless Steel
1TGP9
LP
20 lb. LP Tank
41,000
Black Powder Coated

$473.00 / each

Enter location to check availability
Catalog Page #  3841 

Price $473.00 / each

Technical Specs

  • Item Patio Heater
  • Gas Type LP
  • For Use With 20 lb. LP Tank
  • BtuH Input 41,000
  • Finish Black Powder Coated
1TGR2
NG
Flexible Gas Hose 1MMT4 when Not Hard-piped
41,000
Stainless Steel

$629.00 / each

Enter location to check availability
Catalog Page #  3841 

Price $629.00 / each

Technical Specs

  • Item Patio Heater
  • Gas Type NG
  • For Use With Flexible Gas Hose 1MMT4 when Not Hard-piped
  • BtuH Input 41,000
  • Finish Stainless Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More