Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
DAYTON

Patio Heater, NG, Copper, 8ft. Radius

  • Item# 1TGR3
  • Mfr. Model# 1TGR3
  • Catalog Page# 3143
  • UNSPSC# 40101801
Patio Heater,NG,Copper,8ft. Radius close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Patio Heater
  • Gas Type NG
  • For Use With Flexible Gas Hose 1MMT4 when Not Hard-piped
  • BtuH Input 41,000
  • Finish Copper
  • Material Cold Rolled Steel
  • Heat Pattern 8 ft. Radius
  • Heating Area 202 sq. ft.
  • Ignition Type Manual Piezo
  • Reflector Material Polished Aluminum
  • Safety Features Tip Over Switch and Millivolt Pilot Flame Sensor
  • Diameter 32"
  • Height 84-1/4"
  • Features Adjustable Heat Control
  • Standards C/CSA/US
  • Includes Assembly Instructions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms