ST
DAYTON

Panel Rack Truck, 1500 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type

  • Item # 4ZJ27
  • My Part #
  • Mfr. Model # 4ZJ27
  • Catalog Page # 1172
  • UNSPSC # 24101501
Panel Rack Truck, 1500 lb. Load Capacity, (2) Swivel, (2) Rigid Caster Wheel Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $499.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 127.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Dayton panel cart was designed for use in shipping and receiving rooms, warehouses, stock rooms, shops, laboratories, stores, etc. The cart comes equipped with rubber rollers for ease of loading heavy material, and a plastic basket for carrying tools.

View More

Technical Specs

  • Item Panel Rack Truck
  • Load Capacity 1500 lb.
  • Overall Length 30"
  • Overall Width 27-1/4"
  • Overall Height 44"
  • Caster Material Phenolic
  • Caster Width 2"
  • Frame Material Steel
  • Finish Powder Coated
  • Color Red
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.