Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/4HP 115/208-230V Panel Exhaust Fan

  • Item# 10D997
  • Mfr. Model# 10D997
  • Catalog Page# 3658
  • UNSPSC# 40101502
1/4HP 115/208-230V Panel Exhaust Fan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,188.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 41.53 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fan is designed for ventilating spaces containing flammable or explosive vapors, gases, or dusts. It features prepunched mounting holes, hazardous location ball bearings, and a spark-resistant aluminum propeller. Motorized damper and shutters are not recommended.

View More

Technical Specs

  • Item Panel Exhaust Fan
  • Type Direct Drive, Hazardous Location
  • Propeller Dia. (In.) 16
  • CFM @ 0.000-In. SP 2476
  • CFM @ 0.125-In. SP 2288
  • CFM @ 0.250-In. SP 2061
  • CFM @ 0.375-In. SP 1769
  • CFM @ 0.500-In. SP 1350
  • Sones @ 0.000-In. SP @ 5 Ft. 14.1
  • Voltage 115/208-230
  • Hz 60
  • Phase 1
  • Full Load Amps 4.2/2.1-2.0
  • Watts 186
  • Motor HP 1/4
  • Bearing Type BALL
  • Motor RPM 1750
  • Motor Enclosure Explosion Proof Fan Cooled
  • Motor Insulation Class B
  • Max. Ambient Temp. (F) 104
  • Height (In.) 20
  • Width (In.) 20
  • Max. Depth (In.) 13-15/16
  • Venturi Depth (In.) 2-3/4
  • Shaft Dia. (In.) 5/8
  • Mounting Position Vertical or Horizontal
  • Flange Width (In.) 1
  • Number of Blades 3
  • Propeller Material Aluminum
  • Frame Material Galvanized
  • Frame Finish Galvanized
  • Agency Compliance UL and cUL Listed, AMCA,CSA Certified Motor
  • For Use With NEC Class I, Div 1, Group C and D; NEC Class II, Div 1, Group F and G
  • Aluminum Wall Shutter No. 4C557
  • Intake Guard No. 1WBT9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.