TP
Grainger Choice Product
DAYTON

Pallet Lifter, 4400 lb., Fork Height 2", Fork Length 36", Fork Spacing 25"

  • Item # 22UZ72
  • My Part #
  • Mfr. Model # 22UZ72
  • Catalog Page # N/A
  • UNSPSC # 24101604
Pallet Lifter, 4400 lb., Fork Height 2", Fork Length 36", Fork Spacing 25" close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Material Handling~Below-the-Hook Lifting Accessories~Below-the-Hook Pallet Lifters


$3,892.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 448.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These lifters allow the user to convert an overhead crane into a lift truck to handle palletized loads. No slings or chains necessary. Pallet lifters have 48" throat height, adjustable load lifter has 40-11/16" min., 52-11/16" mid., and 64-3/16" max. throat heights. Meets ASME B30.20 standards.

View More

Technical Specs

  • Item Pallet Lifter
  • Capacity 4400 lb.
  • Fork Height 2"
  • Fork Length 36"
  • Fork Width 3"
  • Fork Spacing 25"
  • Bail Center of Gravity 18"
  • Bail Opening Height 5"
  • Bail Opening Width 6"
  • Headroom 59-1/2"
  • Material Above the Bail Opening 1"
  • Overall Width 25"
  • Standards ASME B30.2
  • Throat Height 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms