Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
DAYTON

Pallet Lifter, 2200 lb., Fork Height 2", Fork Length 42", Fork Spacing 25"

  • Item # 22UZ70
  • My Part #
  • Mfr. Model # 22UZ70
  • Catalog Page # 1065
  • UNSPSC # 24101604
Pallet Lifter, 2200 lb., Fork Height 2", Fork Length 42", Fork Spacing 25" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $1,995.88 / each Offer Ends 10/01/18

Web Price $2,985.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 310.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These lifters allow the user to convert an overhead crane into a lift truck to handle palletized loads. No slings or chains necessary. Pallet lifters have 48" throat height, adjustable load lifter has 40-11/16" min., 52-11/16" mid., and 64-3/16" max. throat heights. Meets ASME B30.20 standards.

View More

Technical Specs

  • Item Pallet Lifter
  • Capacity 2200 lb.
  • Fork Height 2"
  • Fork Length 42"
  • Fork Width 2"
  • Fork Spacing 25"
  • Bail Center of Gravity 21"
  • Bail Opening Height 5"
  • Bail Opening Width 6"
  • Headroom 57-1/2"
  • Material Above the Bail Opening 1"
  • Overall Width 25"
  • Standards ASME B30.20
  • Throat Height 48"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.