Skip Content

TP
DAYTON

Pallet Lifter, 2200 lb. Load Capacity, 32-3/4"Fork Height Raised, 3-3/8" Fork Height Lowered

  • Item # 11K275
  • My Part #
  • Mfr. Model # 11K275
  • Catalog Page # 1192
  • UNSPSC # 24101505
Man. Pallet Lifter,2200 lb.,20-1/2 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,713.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 340.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lifter is designed for lifting and transporting open-bottom skids, bins, and other objects on firm and level surfaces. It has captured scissor rollers and a foot pump. The cylinder bypass valve prevents overloading. The automatic brakes engage for stability when the lift height exceeds 12".

View More

Technical Specs

  • Pallet Lifter Item Pallet Lifter
  • Load Capacity 2200 lb.
  • Fork Height Raised 32-3/4"
  • Fork Height Lowered 3-3/8"
  • Fork Length 44"
  • Fork Width 6-1/4"
  • Overall Length 64-1/2"
  • Overall Width 22"
  • Overall Height 50"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Tilting Deg. Non-Tilting
  • Width Across Forks 20-1/2"
  • Width Between Forks 8"
  • Finish Powder Coated
  • Color Red
  • Includes Lift Table, Pallet High Rise Truck, Captured Scissors Roller and Foot Pump
  • Lift Control Foot Pump
  • Lift Mechanism Hydraulic
  • Lift Mobility Manual Lift, Manual Push
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.