Skip Content
TP
TM
DAYTON

Pallet Lifter, 1100 lb. Load Capacity, 32-3/4"Fork Height Raised, 3-3/8" Fork Height Lowered

  • Item # 11K273
  • My Part #
  • Mfr. Model # 11K273
  • Catalog Page # 1233
  • UNSPSC # 24101505
Manual Pallet Lifter,1100 lb.,27 in. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,996.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 220.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lifter is designed for lifting and transporting open-bottom skids, bins, and other objects on firm and level surfaces. It has captured scissor rollers and a foot pump. The cylinder bypass valve prevents overloading. The automatic brakes engage for stability when the lift height exceeds 12".Use to move and position skids and work surfaces to minimize back strain. Fork
height: 3 3⁄8" (lowered); 32 3⁄4" (raised). Load cap.: 1100 lb.

View More

Technical Specs

  • Pallet Lifter Item Pallet Lifter
  • Load Capacity 1100 lb.
  • Fork Height Raised 32-3/4"
  • Fork Height Lowered 3-3/8"
  • Fork Length 44"
  • Fork Width 6-1/4"
  • Overall Length 61"
  • Overall Width 29"
  • Overall Height 42"
  • Caster Wheel Dia. 6"
  • Caster Wheel Material Polyurethane
  • Caster Wheel Type (2) Swivel, (2) Rigid
  • Tilting Deg. Non-Tilting
  • Width Across Forks 27"
  • Width Between Forks 14"
  • Finish Powder Coated
  • Color Red
  • Includes Lift Table, Pallet High Rise Truck, Captured Scissors Roller and Foot Pump
  • Lift Control Foot Pump
  • Lift Mechanism Hydraulic
  • Lift Mobility Manual Lift, Manual Push
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.