Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Pallet Truck, Low Profile, 4400 lb Cap

  • Item# 2ZE63
  • Mfr. Model# 2ZE63
  • Catalog Page# 1469
  • UNSPSC# 24101505
Pallet Truck,Low Profile,4400 lb Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $862.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 175.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton hand hydraulic pallet trucks are manually operated industrial duty products designed to lift a maximum weight. Safety features include an overload bypass valve and a pressure compensated flow valve for controlled lowering. A hand-actuated control lever for selecting “raise,” “neutral,” and “lower” positions is standard.

View More

Technical Specs

  • Item Pallet Jack
  • Pallet Jack Style Narrow, Low Profile
  • Load Capacity 4400 lb.
  • Construction Steel
  • Fork Height Lowered 2"
  • Fork Height Raised 6-3/4"
  • Width Across Forks 20-1/2"
  • Width Between Forks 7-7/8"
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Lifting Height Min. 2"
  • Lifting Height Max. 6-5/16"
  • Overall Length 63-1/2"
  • Overall Width 20-1/2"
  • Overall Height 47"
  • Roller Dia. 1-31/32"
  • Main Wheel Size 7"
  • Wheel Material Polyurethane
  • Roller Material Steel
  • Bearings Sealed Ball
  • Pivot 210 Degrees
  • Load Center 24"
  • Grease Fittings 6 Internal
  • Handle Cushion Grip
  • Finish Polyurethane
  • Color Red
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.