Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Standard Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6-1/4"W x 48"L, Red

  • Item# 12U123
  • Mfr. Model# 12U123
  • Catalog Page# 1223
  • UNSPSC# 24101505
Standard Manual Pallet Jack, 5500 lb. Load Capacity, Fork Size: 6-1/4"W x 48"L, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $823.00 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 180.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This special-application pallet truck features an automotive-style drum brake in the steering wheel, which helps to provide safety and security on ramps or inclined surfaces. The brake is fingertip actuated. The pivot arc is 205°.

View More

Technical Specs

  • Pallet Jack Style Standard
  • Load Capacity 5500 lb.
  • Features Hand Brake
  • Construction Steel
  • Fork Height Lowered 3"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 27"
  • Width Between Forks 14-1/2"
  • Fork Length 48"
  • Fork Width 6-1/4"
  • Pallet Jack Operation Manual
  • Key Pallet Jack Feature General Purpose
  • Overall Length 63-1/2"
  • Overall Width 27"
  • Overall Height 48"
  • Roller Dia. 2-7/8"
  • Main Wheel Size 7"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Bearings Sealed Ball
  • Steering Arc 205 Degrees
  • Grease Fittings 2 Internal and 9 Bushings
  • Handle Steel
  • Finish Powder Coated
  • Color Red
  • Wheel Base 49"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
  • 2015-09-08T19:48:03.161-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_12U123, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.